Country Bath Wall Mount Toilet Tissue Holder in Tuscan Brass

Part #RROT18TCB  |  Item #2305368  |  Manufacturer Part #ROT18TCB

$ 209.25 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Single spring loaded
  • Solid metal die cast construction
  • Projection: 2-3/4"

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7 in

Material: Diecast Metal

Mount Type: Wall

Pivoting: No

Type: Accessories

Width: 2-3/4 in