3-3/4 in. 12 oz Kitchen Soap Dispenser in Tuscan Brass
Italian 3-3/4 in. 12 oz Kitchen Soap Dispenser in Tuscan Brass
Frequently Purchased Together
Product Details
- Dezincified brass protects against aggressive components in the water
- Cutout: 1-1/4"
- Extra strong pump for reliable operation
- Bottle: 6 1/4" high, 2 3/4" diameter
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- Bottle capacity: 12 fluid ounces
- Deep deck extension available, order part: LS850PEXT
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- Italian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- Yes
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Product Type:
- Accessories
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 3-1/2 in