Country Crystal Wall Toilet Tissue Holder in Italian Brass

Part #RA1492CIB  |  Item #2893348  |  Manufacturer Part #A1492CIB

$ 343.50 EACH
(Pricing is for Italian Brass)

Color/Finish:
Italian Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Swarovski® crystal accent
  • Brass construction
  • Mounting hardware included
  • 3 9/16" projection

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-23/32 in

Base Plate Width: 2-23/32 in

CARB OTC LEED Compliant: No

Collection: Country Crystal

Color Finish: Italian Brass

Color Finish Category: Brass Tones

GSA Approved: No

Hardware Included: Yes

Height: 5-31/32 in

IAPMO Listed: No

Material: Brass

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 3-9/16 in

Width: 5-57/64 in