1-1/2 in. Straight Union Extension Pair in Polished Chrome
Country Kitchen 1-1/2 in. Straight Union Extension Pair in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New style pair of 2" extension pieces only for wall and deck mounted bridge faucets A1423, A1405/44, A1456, A1459, A1401, A1901, A2101, A2701, A1801 and A1418
Specifications
- Collection:
- Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Extension Kit
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in