ROHL®
Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle in Polished Chrome
Part #RA1676LPAPC2 | Item #3881337 | Manufacturer Part #A1676LPAPC-2
Product Details
- Ceramic disc control cartridges
- 11 29/64" high C-spout
- 8" spout reach
- 4" deep deck extension kit, order part # C7555EXT
- 1/2" female NPSM flexible supplies, 1.5 GPM
- 1 3/8" hole cutout
- Brass construction
- Matches bar faucet A1667
- 2 11/64" max installation depth on deck
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Country Kitchen
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
Handle Material: Porcelain
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Two Handle
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 1 Hole
Product Type: Faucet
Side Spray: Yes
Spout Height: 7-9/32 in
Spout Reach: 7-31/64 in
Spout Type: High Arc
Trim Only: No
Width: 8-21/32 in