Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle in Polished Nickel

Part #RA1676LPPN2  |  Item #3881667  |  Manufacturer Part #A1676LPPN-2

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • 11 29/64" high C-spout
  • 8" spout reach
  • 4" deep deck extension kit, order part # C7555EXT
  • 1/2" female NPSM flexible supplies, 1.5 GPM
  • 1 3/8" hole cutout
  • Brass construction
  • Matches bar faucet A1667
  • 2 11/64" max installation depth on deck

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 7-9/32 in

Spout Reach: 7-31/64 in

Spout Type: High Arc

Trim Only: No

Width: 8-21/32 in