Country Kitchen 1-Hole Kitchen Faucet with Double Cross Handle and Column Spout in Polished Nickel

Part #RA1469XMPN2  |  Item #3880845  |  Manufacturer Part #A1469XMPN-2

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-5/64 in

Spout Reach: 8-55/64 in

Spout Type: Swivel

Trim Only: No