ROHL®
Country Kitchen 1-Hole Kitchen Faucet with Five Spoke Handle and Column Spout in Satin Nickel
Part #RA1469XSTN2 | Item #3882114 | Manufacturer Part #A1469XSTN-2
Product Details
Lead Law Compliant
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Collection: Country Kitchen
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Type: Cross
IAPMO Listed: No
Kitchen Faucet Type: Two Handle
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 8-5/64 in
Spout Reach: 8-55/64 in
Spout Type: Swivel
Trim Only: No