ROHL®
Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Polished Chrome
Part #RA3479LPWSAPC2 | Item #3881440 | Manufacturer Part #A3479LPWSAPC-2
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Country Kitchen
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Porcelain
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: Yes
Spout Height: 5-53/64 in
Spout Reach: 9-21/64 in
Spout Type: Swivel
Trim Only: No