Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Tuscan Brass

Part #RA3479LPWSTCB2  |  Item #3882012  |  Manufacturer Part #A3479LPWSTCB-2

Color/Finish:
Tuscan Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: Yes

Spout Height: 5-53/64 in

Spout Reach: 9-21/64 in

Spout Type: Swivel

Trim Only: No