1.8 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Polished Nickel
Country Kitchen 1.8 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridge
- Swivel spout
- Porcelain lever handles
- Short hand spray not available
- Maximum installation depth on deck: 1-31/32"
- Flow rate: 1.5 gpm
- Hole cutout: 1-3/8"
- Brass construction
- Nylon braided hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- CTS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-17/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 5-23/64 in
- Spout Reach:
- 8-5/64 in
- Spout Swivel:
- 100°
- Spout Type:
- Pull Out
- Trim Only:
- No