30 in. Double Towel Bar in Polished Chrome

You last purchased this on
 
ROHL®

Country Kitchen 30 in. Double Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen 30 in. Double Towel Bar in Polished Chrome

  • Fast #
  • Part #RROT2030APC
  • Item #2304451
  • Manufacturer Part #ROT20/30APC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
30 in