Brass Escutcheon for A3606;A3608 Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Country Kitchen Brass Escutcheon for A3606;A3608 Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen Brass Escutcheon for A3606;A3608 Faucet in Satin Nickel

  • Fast #
  • Part #RC7129STN
  • Item #2119841
  • Manufacturer Part #C7129STN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
A3606, A3608 Faucet
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Escutcheon
Material:
Brass
Origin:
Global