Brass Spout for A1456WS;A1459;A1458 Faucets in Polished Chrome
Country Kitchen Brass Spout for A1456WS;A1459;A1458 Faucets in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- A1456WS, A1459, A1458 Faucets
- Collection:
- Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Material:
- Brass
- Origin:
- Global
- Spout Reach:
- 11 in