ROHL®
Country Kitchen Country Kitchen in Tuscan Brass
Part #RC7108NTCB | Item #1611234 | Manufacturer Part #C7108NTCB
Product Details
- Antidrip side sprays
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: [A1676WS, A1679WS, A3608WS, A1458WS, A3480WS Kitchen Faucet]
Collection: Country Kitchen
Color Finish: Tuscan Brass
Color Finish Category: Brass Tones
Faucet Part Type: Hand Spray
Material: Brass