Escutcheon for Handshower to A3606 and A3608 Kitchen Faucets in Italian Brass
Country Kitchen Escutcheon for Handshower to A3606 and A3608 Kitchen Faucets in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Escutcheon for Handspray Holder to A3606WS, A3608WS, A3479WS, A1679WS, and A1676WS
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- A3606 and A3608
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Brass
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Product Type:
- Part
- Rigid:
- Yes
- Scald Guard:
- No
- Shape:
- Square
- Smart Home Enabled:
- No
- Style:
- Modern
- Temperature Range:
- 45 to 120 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- Weight:
- 0.1 lb