Tub Spout for A1456WS,A1459 and A1458 Faucets in Tuscan Brass

You last purchased this on
 
ROHL®

Country Kitchen Tub Spout for A1456WS,A1459 and A1458 Faucets in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen Tub Spout for A1456WS,A1459 and A1458 Faucets in Tuscan Brass

  • Fast #
  • Part #RC744511TCB
  • Item #3770536
  • Manufacturer Part #C7445/11TCB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
A1456WS, A1459 and A1458 Faucets
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Part Type:
Tub Spout
Material:
Brass
Spout Reach:
11 in