1-Hole Deckmount Bar Faucet with Single Lever Handle in Polished Nickel

You last purchased this on
 
ROHL®

Country Side 1-Hole Deckmount Bar Faucet with Single Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Side 1-Hole Deckmount Bar Faucet with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #RR7903SLMPN
  • Item #2892718
  • Manufacturer Part #R7903SLMPN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8 13/16"
  • One hole installation
  • Short handspray and metal lever handle
  • Max deck thickness: 2 1/4"
  • Anti-scald device
  • 3/8 in copper tube supplies
  • Ceramic disc cartridge
  • Flow rate: 1.8 gpm
  • Hard water resistant soft touch elastomer spray face
  • Stainless steel coil and chlorine resistant inner liner
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Side
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-7/16 in
Spout Reach:
7-5/8 in
Spout Type:
Pull Out
Trim Only:
No
WaterSense Labeled:
No
Width:
8-3/16 in