ROHL® Country Side 1-Hole Deckmount Bar Faucet with Single Lever Handle in Satin Nickel

RR7903SLMSTN

Manufacturer Part #: R7903SLMSTN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Short handspray and metal lever handle
  • Spout reach: 8 13/16"
  • One hole installation
  • Flow rate: 1.8 gpm
  • Ceramic disc cartridge
  • Anti-scald device
  • 3/8 in copper tube supplies
  • Max deck thickness: 2 1/4"
  • Stainless steel coil and chlorine resistant inner liner
  • Hard water resistant soft touch elastomer spray face

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday