33 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Culinario 33 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Frequently Purchased Together
Product Details
- Chef/workstation sink with expanded capability to simplify food preparation and cleanup
- Commercial grade, 16 gauge 18/10 Type 304 Stainless steel
- Boasts unparalleled craftsmanship and multi-functional inserts to delight the chef at heart
- 36" minimum cabinet size
- Standard 3 1/2" diameter drain opening
- For improved functionality, sink grid, bamboo cutting board, colander, rolling drying rack and basket strainer accessories included
- Insulated using “quiet coat” sound deadening technology
- Easy to clean bottom edge radius
- Undermount installation only
- Installation brackets included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Culinario
- Color Finish Name:
- Brushed Stainless Steel
- Deck Plate Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Green Seal Certified:
- No
- Hardware Included:
- Yes
- Height:
- 10 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 33 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Schedule Class:
- 77.5
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Weight:
- 46.29 lb
- Width:
- 19 in