ROHL® De Lux 1.8 gpm Single Lever Handle Pull-Down Kitchen Faucet in Polished Chrome

RR7506APC2

Manufacturer Part #: R7506APC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
De Lux
Faucet Connection
CTS
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Material
Brass
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
8-3/4 in
Spout Type
Pull Down
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday