2-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
De Lux 2-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dezincified brass protects against aggressive components in the soap
- Cutout: 1-1/4"
- Extra strong commercial grade pump for reliable operation
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- Bottle capacity: 12 fluid ounces
- Deep deck extension available, order part: LS850PEXT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Cartridge Type:
- Ceramic Disc
- Collection:
- De Lux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-1/2 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Deck Thickness:
- 1-5/8 in
- Number of Holes:
- 1 Hole
- Product Type:
- Accessories
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4 in
- Spout Swivel:
- 360 °
- Spout Type:
- Swivel
- Spring Loaded:
- Yes
- Weight:
- 0.1 lb