2-3/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

You last purchased this on
 
ROHL®

De Lux 2-3/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

De Lux 2-3/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

  • Fast #
  • Part #RLS750LSTN
  • Item #1294471
  • Manufacturer Part #LS750LSTN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Extra strong commercial grade pump for reliable operation
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Bottle capacity: 12 fluid ounces
  • Deep deck extension available, order part: LS850PEXT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Cartridge Type:
Ceramic Disc
Collection:
De Lux
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4-1/2 in
Material:
Brass
Material Type:
DZR
Maximum Deck Thickness:
1-5/8 in
Number of Holes:
1 Hole
Product Type:
Accessories
Spout Height:
2-1/2 in
Spout Reach:
4 in
Spout Swivel:
360 °
Spout Type:
Swivel
Spring Loaded:
Yes
Weight:
0.1 lb