ROHL® De Lux 2.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle and 7 in. Spout Reach in Polished Chrome

RR3830USAPC

Manufacturer Part #: R3830USAPC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ergonomic and attractive loop handle
  • Ceramic Disc Cartridge
  • Anti-scald device
  • Hard water resistant soft touch elastomer spray face
  • Dissimilar ceramic discs for smooth operation and long life

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
De Lux
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7 in
Spout Type
Pull Out
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday