ROHL®

De Lux II 3-1/4 in. 12 oz Kitchen Soap Dispenser in Stainless Steel

Part #RLS450LSS  |  Manufacturer Part #LS450LSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra strong pump for reliable operation
  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Bottle capacity: 12 fluid ounces
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Large 12 fluid ounce bottle capacity

Specifications

Capacity: 12 oz

Collection: De Lux II

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 3-1/4 in

Installation Type: Deck Mount

Material: Brass

Spout Height: 3-1/4 in

Spout Reach: 3 in