Pull-Down Bar Faucet with Single Lever Handle in Satin Nickel

You last purchased this on
 
ROHL®

De Lux Pull-Down Bar Faucet with Single Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

De Lux Pull-Down Bar Faucet with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #RR7506SSTN2
  • Item #4491873
  • Manufacturer Part #R7506SSTN-2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
De Lux
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/2 in
Spout Reach:
7-1/16 in
Spout Type:
Pull Out
Trim Only:
No
WaterSense Labeled:
No