Single Loop Handle Double Check Valve Kitchen Faucet in Satin Nickel
De Lux Single Loop Handle Double Check Valve Kitchen Faucet in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9"
- One hole installation
- Spout height: 6"
- Hard water resistant soft touch elastomer spray face
- 2 1/4 in maximum installation on bench
- Anti-scald device
- Ceramic disc cartridge
- Flow Rate: 2.2 GPM
- Stainless steel coil and inner liner
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- De Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- CTS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 9 in
- Spout Type:
- Pull Out
- Trim Only:
- No