0 items

Rohl Deck Union 2 Pack

RAR00380

Color Finish

Starting at $415.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For exposed tub fillers
  • Not eccentric - fixed center-to-center measurement
  • Projection: 2-7/8"
  • Spout reach: 6-1/2"

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Height
6-1/2 in
Installation Type
Deck Mount
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday