0 items

Rohl De™ Lux Deckmount Soap and Lotion Dispenser

RLS450L

Color Finish

Starting at $118.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottle capacity: 12 fluid ounces
  • Cutout: 1-1/4"
  • Dezincified brass protects against aggressive components in the soap
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Top fill

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
12 oz
Collection
De™ Lux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-11/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Dezincified Brass
Spout Height
3-1/4 in
Spout Reach
3 in
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday