18 in. Brass Decorative Shower Grab Bar in Polished Chrome
Deco 18 in. Brass Decorative Shower Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Verona and Arcana escutcheon design
- Mounting hardware included
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Brass construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Deco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Grab Bar