Rohl Italian Country Kitchen Disposable Flange for Rohl Allia Kitchen Sink

R743

Color Finish

Starting at $125.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Brass construction
  • Fits standard 3-1/2" diameter US drain openings
  • Not compatible with Waste King
  • Not recommended for use with Shaws sinks due to thickness of sink

SPECIFICATIONS

Collection
Italian Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/2 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday