0 items

Rohl Country Kitchen Double Cross Handle Bar Mixer

RA1467XM2

Color Finish

Starting at $429.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Flexible supplies: 1/2" male NPSM
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-9/16"
  • Quarter-turn ceramic valves
  • Single hole installation
  • Spoke handles
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-53/64 in
Spout Reach
5 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No
Width
8-47/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday