Double Robe Hook in Satin Nickel
Campo™ Double Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 39/64" projection
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Hooks:
- 2
- Overall Height:
- 3 in
- Overall Width:
- 3-61/64 in
- Projection:
- 2-39/64 in
- Shape:
- Round