0 items

Rohl Palladian Double Robe Hook

RA6881

Color Finish

Starting at $252.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Projection: 2-7/8"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-7/8 in
Diameter
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-9/64 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday