0 items

Rohl Matheson™ Double Robe Hook

RML7D

Color Finish

Starting at $80.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday