0 items

Rohl Country Bath Double Robe Hook

RROT7D

Color Finish

Starting at $110.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Projection: 3-1/2"
  • Solid metal die cast construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Diecast Metal
Width
5-5/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday