0 items

Rohl Perrin & Rowe® Double Robe Hook

RU6922

Color Finish

Starting at $114.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes mounting hardware
  • Projection: 1-3/8"

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Diameter
2 in
Height
2 in
Installation Type
Wall Mount
Length
2-1/2 in
Material
Brass
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday