0 items

Rohl Wellsford® Double Robe Hook

RWE7D

Color Finish

Starting at $88.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-7/16 in
Installation Type
Wall Mount
Material
Brass
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday