0 items

Rohl Italian Country Bath Double Swivel Hand Towel Holder

RA1482

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Complements: Country Bath
  • Mounting Hardware Included

SPECIFICATIONS

ADA Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
13-3/4 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday