3 in. Push On Plastic Chrome Shower Drain
3 in. Push On Plastic Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet connection 2" inside x 3" outside solvent weld
- Throat assembly with hair strainer, tile-in-frame and mud guard
- PVC drain body
- Includes solid brass decorative cover with durable finish
- 5" 3142 Weave decorative drain cover
- Accommodates 41.95 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Specifications
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Construction:
- Non-Membrane
- Diameter:
- 8-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Diameter:
- 3 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Push On
- Product Type:
- Shower Accessories