Multi Function Hand Shower in Satin Nickel

You last purchased this on
 
ROHL®

Secant Multi Function Hand Shower in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Secant Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #RSOF136STN
  • Item #5075851
  • Manufacturer Part #SOF136STN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contemporary style
  • Diameter: 4"
  • Five-function spray patterns: classic spray, concentrated spray, mist, classic/concentrated, classic/mist
  • Flow rate: restricted to 1.75 gpm
  • Connection: 1/2" male
  • Eco and environmentally friendly
  • Position definition between spray functions is positive
  • Finger notch for easy rotation between spray functions
  • ABS construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
4 in
End Connection 1:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/8 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
9-1/8 in
Material Type:
ABS
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist
Trim Only:
No
WaterSense Labeled:
No
Width:
1-3/16 in