Three Handle Single Function Shower System in Polished Chrome
Edwardian™ Three Handle Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- U.5550 or U.5552X Therm Valve
- U.5373N Riser Diverter, hand-shower, Parking Bracket, 8" Therm Outlet
- Kit Includes:
- U.5393 31" Riser
- U.5205 8" Showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 48 in
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Thermostatic