ExactTemp® 3/4 in. Volume Control Rough-In Valve

Part #RR1041R  |  Item #4305312  |  Manufacturer Part #R1041R

$ 108.00 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flow rate: 16 gpm
  • Clockwise opening
  • 1 inlet, 1 outlet
  • 3/4" female NPT inlet
  • 3/4" npt outlet
  • Back of valve to finished wall: 4 1/8" - 4 5/8"
  • May be cut to length required

Specifications

ADA Compliant: No

Application: Residential

Collection: ExactTemp®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Mount: Wall Mount

Flow Rate: 16 gpm

Handle Type: Lever

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Type: Volume Control

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No