0 items

Rohl Allia Extended Disposal Flange

RISE10082

Color Finish

Starting at $174.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Brass construction except Stainless Steel model
  • Custom made for ROHL
  • Fits ISE batch feed and continuous feed disposers
  • Fits standard 3 1/2" diameter US drain openings
  • Fits standard 3-1/2" diameter US drain openings
  • Not compatible with Waste King

SPECIFICATIONS

Collection
Allia
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
2-1/2 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday