Extension Kit for Rohl R1040R and R1041R Volume Control Valves

You last purchased this on
 
ROHL®

Cross Collection Extension Kit for Rohl R1040R and R1041R Volume Control Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cross Collection Extension Kit for Rohl R1040R and R1041R Volume Control Valves

  • Fast #
  • Part #RR3056
  • Item #4428632
  • Manufacturer Part #R3-056
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unfinished Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rohl extension kit only for the R1040R and R1041R universal volume control rough valves
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Cross Collection
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Connection Size:
1/2 in
Faucet Part Type:
Repair Kit
Fits Model:
R1040R, R1041R
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
IAPMO Listed -:
No
Length:
2-5/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.1 lb