Supply Elbow in Tuscan Brass
Supply Elbow in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet connection
- 1/2" male outlet hose connection
- For use with a standard hand shower hose
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- 90-degree angled wall outlet enables easy connectivity between the hose and outlet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 2-33/100 in
- Diameter:
- 2-9/16 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in