Rohl Female Connection Wall Outlet

R1295

Color Finish

Starting at $74.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes sliding escutcheon
  • Inlet connection: 1/2" female NPT
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Outlet connection: 1/2" male
  • Sliding escutcheon

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-33/100 in
End Connection 1
MNPT
End Connection 2
FNPT
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday