0 items

Rohl Arcana Floor Mount Tub Filler with Brass Double Cross Handle and Floor Pillar Leg

RACKIT7383NX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Center Size
5-29/32 in
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
GSA Approved
No
Handle Material
Brass
Handle Type
Cross
Height
39 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Height
29-3/8 in
Spout Reach
8-11/16 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday