0 items

Rohl Verona Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower

RAKIT2701NXM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • 39 3/8" length flexible hose
  • 5 29/32" center to center
  • 8 GPM at 60 PSI
  • Floor legs cannot be cut down
  • Floor mount exposed two handle tub filler with cradle and single-function brass hand-shower with metal insert
  • Kit includes ZA386 floor legs
  • Maximum male stub out 9/16" for floor legs
  • Not eccentric; has a fixed center to center measurement
  • Spout reach 11 5/16"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Verona
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
44 in
IAPMO Listed
No
Installation Type
Floor Mount
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Showerhead Function
Single
Spout Height
29-3/8 in
Spout Reach
11-5/16 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday