0 items

Rohl Palladian Floor Mount Tub Filler with Metal Triple Lever Handle, Hand Shower and Floor Pillar Leg

RAKIT2101NLM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 5/16" reach, 8 GPM at 60 PSI
  • 11 5/6" reach from floor legs
  • 39 3/8" hose length
  • 5 29/32" center to center
  • Brass construction
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs
  • Maximum male stub out 9/16" for floor legs
  • Not eccentric; has a fixed center to center measurement
  • Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
10 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
44 in
IAPMO Listed
No
Installation Type
Floor Mount
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Showerhead Function
Single
Spout Height
30-3/8 in
Spout Reach
12-1/4 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday